
Conduit Body, Type: LL, Spec 5, Size: 1-1/2", Malleable Iron/HDG
Item #: 0370470
Cat #: LL150G
UPC: 783126062786
$ 133.46 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LL, Spec 5, Size: 1-1/2 Inch, Material: Malleable Iron/Hot Dipped Galvanized
Overview
Conduit Body, Type: LL, Spec 5, Size: 1-1/2 Inch, Material: Malleable Iron/Hot Dipped Galvanized
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126062786, LL150G, OZGLL150G
Specifications
| Material: | Malleable Iron |
| Type: | Type LL |
| Hub Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 1 1/2 in |
| Type: | Type LL |