Conduit Body, Type: LL, Spec 5, Size: 1", Malleable Iron/HDG

Item #: 0370460

Cat #: LL100G

UPC: 783126062717

$ 64.85 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, Spec 5, Size: 1 Inch, Material: Malleable Iron/Hot Dipped Galvanized

Overview

Conduit Body, Type: LL, Spec 5, Size: 1 Inch, Material: Malleable Iron/Hot Dipped Galvanized

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126062717, LL100G, OZGLL100G

Specifications

Material: Malleable Iron
Type: Type LL
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type LL