350 USE/RHH/RHW Copper Black 500'

Item #: 0370451

Cat #: 120-6800K

UPC: 048243278565

Company wide:
0 in stock
Documents & Guides
350 MCM, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

350 MCM, USE/RHH/RHW, Stranded Copper, Black, 600V.
Also known as: 048243278565, 120-6800K, 350USECSTRX2500

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Jacket: CPE
Length: 500 ft
Color: Black
Conductors: 1
Jacket: CPE
Material: Copper
Volts AC: 600
Gauge: 350 kcmil