OZG LB6X-300MA 3 MOGUL TYPE LB

Item #: 0370418

Cat #: LB6X300MA

UPC: 783126020939

$ 1424.00 EA
Company wide:
0 in stock
Documents & Guides
OZG LB6X-300MA 3 MOGUL TYPE

Overview

OZG LB6X-300MA 3 MOGUL TYPE

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126020939, LB6X300MA, OZGLB6X300MA

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 3 in
Type: Type LB
Hub Diameter: 3 in
Material: Aluminum