Conduit Body, Mogul, Type LB, Size: 2-1/2", Malleable Iron

Item #: 0370415

Cat #: LB6X250M

UPC: 783126014327

$ 1101.44 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Mogul, Type LB, Size: 2-1/2 Inch, Malleable Iron

Overview

Conduit Body, Mogul, Type LB, Size: 2-1/2 Inch, Malleable Iron

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126014327, LB6X250M, OZGLB6X250M

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 2 1/2 in
Material: Malleable Iron
Hub Diameter: 2 1/2 in
Type: Type LB