Conduit Body, Mogul, Type LB, Size: 2", Malleable Iron

Item #: 0370412

Cat #: LB6X200M

UPC: 783126014310

$ 498.21 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Mogul, Type LB, Size: 2 Inch, Malleable Iron

Overview

Conduit Body, Mogul, Type LB, Size: 2 Inch, Malleable Iron

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126014310, LB6X200M, OZGLB6X200M

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in
Type: Type LB