Manual Motor Starter, Toggle Switch, 1PH, 2P, B230, NEMA 1

Item #: 0370406

Cat #: B230BGD

UPC: 782114155080

$ 231.88 EA
Company wide:
0 in stock
Documents & Guides
Toggle Operated, Manual Motor Starter, 1-Phase, 2-Pole, 30 Amp, 600 Volt AC Rated, NEMA 1 Enclosure

Overview

Toggle Operated, Manual Motor Starter, 1-Phase, 2-Pole, 30 Amp, 600 Volt AC Rated, NEMA 1 Enclosure
Also known as: 782114155080, B230BGD, CUTB230BGD

Specifications

Poles: 2
Type: Manual Starter, Toggle
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 30
Type: Manual Starter, Toggle
Phase: 1