1 IN LB MOGUL COND BDY IRON

Item #: 0370398

Cat #: LB6X100M

UPC: 783126013443

$ 220.92 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type LB Mogul Conduit Body, 1 IN Hub, Length: 8.94 IN, 2.38 IN Width, 3.63 IN Height, Malleable Iron, Finish: Triple coat: Zinc Electroplated, Dichromate, Epoxy Powder Coat, Connection: Tapered FNPT, 31 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type LB Mogul Conduit Body, 1 IN Hub, Length: 8.94 IN, 2.38 IN Width, 3.63 IN Height, Malleable Iron, Finish: Triple coat: Zinc Electroplated, Dichromate, Epoxy Powder Coat, Connection: Tapered FNPT, 31 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Also known as: 783126013443, LB6X100M, OZGLB6X100M

Specifications

No Specifications Available