Conduit Body With Cover and Gasket, Type LB, 1/2" Diameter, Spec 5, Malleable Iron

Item #: 0370394

Cat #: LB50CG

UPC: 783126001440

$ 48.72 EA
Company wide:
0 in stock
Conduit Body With Cover and Gasket, Type LB, 1/2" Diameter, Spec 5, Malleable Iron With Zinc Finish

Overview

Conduit Body With Cover and Gasket, Type LB, 1/2" Diameter, Spec 5, Malleable Iron With Zinc Finish

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126001440, LB50CG, OZGLB50CG

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 1/2 in
Material: Malleable Iron
Hub Diameter: 1/2 in
Type: Type LB