1/2 IN LB SSCR COND BDY ALUM

Item #: 0370393

Cat #: LB50ATW

UPC: 783126329414

$ 41.34 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type LB Conduit Body, 1/2 IN Hub, Length: 4-1/2 IN, 1-1/4 IN Width, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Set-Screw, 4.3 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicabl

Overview

OZ-Gedney Type LB Conduit Body, 1/2 IN Hub, Length: 4-1/2 IN, 1-1/4 IN Width, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Set-Screw, 4.3 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicabl

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126329414, LB50ATW, OZGLB50ATW

Specifications

Material: Aluminum
Material: Aluminum