OZG LB300G 3 IN LB COND BDY GALV

Item #: 0370385

Cat #: LB300G

UPC: 783126328806

$ 695.13 EA
Company wide:
0 in stock
Documents & Guides
OZG LB300G 3" LB COND BDY GA

Overview

OZG LB300G 3" LB COND BDY GA
Also known as: 783126328806, LB300G, OZGLB300G

Specifications

Knockout Diameter: 1 in
Mounting: Vertical
Gangs: 1
Material: PVC
Color: Yellow
Knockout Diameter: 1 in
Gangs: 1
Color: Yellow
Mounting: Vertical
Material: PVC