Conduit Body, Type: LB, Size: 1", Spec 5, Malleable Iron

Item #: 0370363

Cat #: LB100G

UPC: 783126328004

$ 73.50 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1 Inch, Spec 5, Material: Malleable Iron, Included with Covers and Gaskets, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 1 Inch, Spec 5, Material: Malleable Iron, Included with Covers and Gaskets, For Use With Rigid/IMC Conduit

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126328004, LB100G, OZGLB100G

Specifications

Material: Malleable Iron
Material: Malleable Iron