PLATT logo

J' 60A TOUCHSAFE HOLDER

Item #: 0370315
Cat #: JTN60060
UPC: 051712561136
$ 77.04 EA
Company wide:
0 in stock
Documents & Guides
60A 600V Class J Safety J Finger Safe Fuseholder

Overview

60A 600V Class J Safety J Finger Safe Fuseholder
Also known as: 051712561136, JTN60060, BUSJTN60060

Specifications

Mounting: DIN Rail
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating AC: 200kA
Interrupt Rating DC: 200kA
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200kA
Poles: 1
Class: J
Amps: 60
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)