PLATT logo

J 30A TOUCHSAFE HOLDER

Item #: 0370297
Cat #: JTN60030
UPC: 051712557016
$ 59.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series JT finger-safe fuse holder, N, Industrial Controls, Process Controls, Small HP VFDs, 30 A, 75, Celsius, 75, Celsius, Class J, 18 to 8 AWG tin plated copper alloy terminal, Thermoplastic, 35 mm DIN rail, 600 V

Overview

Eaton Bussmann series JT finger-safe fuse holder, N, Industrial Controls, Process Controls, Small HP VFDs, 30 A, 75, Celsius, 75, Celsius, Class J, 18 to 8 AWG tin plated copper alloy terminal, Thermoplastic, 35 mm DIN rail, 600 V
Eaton?s Bussmann? series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel
Also known as: 051712557016, JTN60030, BUSJTN60030

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 200kA
Interrupt Rating DC: 200kA
Mounting: DIN Rail
Amps: 30
Class: J
Interrupt Rating AC: 200kA
Poles: 1
Material: Thermoplastic
Volts AC: 600
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)