FUSE 400A 690V 1*/80 AR UC

Item #: 0370296

Cat #: 170M3019

UPC: 051712799355

$ 512.87 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 690V (IEC), 700V (UL), 400A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M3019

Overview

Eaton Bussmann series high speed square body fuse, 690V (IEC), 700V (UL), 400A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M3019

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799355, 170M3019, BUS170M3019

Specifications

Mounting: Stud
Amps: 400
Type: Visual Watts Indicator, Square Body, Square Body DIN 43-653
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Type: Visual Watts Indicator, Square Body, Square Body DIN 43-653
Volts AC Range: 690 - 700
Amps: 400
Interrupt Rating DC: 200 kA