4 IN GNDG INSUL BSHG W/LUG

Item #: 0370168

Cat #: IBC400LS4BC

UPC: 783126306767

$ 124.32 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Aluminum Lug, Outside Diameter: 5 3/16 Inch, Width: 1 1/16 Inch, Grounding Wire Size Minimum: 14 AWG

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Aluminum Lug, Outside Diameter: 5 3/16 Inch, Width: 1 1/16 Inch, Grounding Wire Size Minimum: 14 AWG
Also known as: 783126306767, IBC400LS4BC, OZGIBC400LS4BC

Specifications

No Specifications Available