Wallplate, QuickPort, 2-Gang, 3-Port, ID Windows, Ivory

Item #: 0370159

Cat #: 42080-3IP

UPC: 078477951392

$ 5.93 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, QuickPort, 2-Gang, 3-Port, Box Mount, (4) ID Windows, Color: Ivory.

Overview

Wallplate, QuickPort, 2-Gang, 3-Port, Box Mount, (4) ID Windows, Color: Ivory.

QuickPort Wallplate with ID window, dual gang, 3-port, ivory

Also known as: 078477951392, 42080-3IP, LEV420803IP

Specifications

Gangs: 2
Mounting: Box
Material: Plastic
Color: Ivory
Number of Ports: 3
Gangs: 2
Material: Plastic
Number of Ports: 3
Mounting: Box
Color: Ivory