Wallplate, QuickPort, 2-Gang, 2-Port, ID Windows, White

Item #: 0370157

Cat #: 42080-2WP

UPC: 078477951361

$ 5.55 EA
Company wide:
141 in stock
Documents & Guides
Wallplate, QuickPort, 2-Gang, 2-Port, (2) ID Windows, Box Mount, White

Overview

Wallplate, QuickPort, 2-Gang, 2-Port, (2) ID Windows, Box Mount, White

Leviton single-gang and dual-gang wallplates accept QUICKPORT snap-in modules to support multimedia station applications with 1, 2, 3, 4, 6, 8, and 12 ports. Use where port designation windows in a single-gang or dual-gang economical flush-mount housing is desired.

Also known as: 078477951361, 42080-2WP, LEV420802WP

Specifications

Gangs: 2
Mounting: Box
Material: Plastic
Color: White
Gangs: 2
Material: Plastic
Mounting: Box
Color: White