Dual-Gang QUICKPORT™ Wallplate with ID Windows, 2-Port, Ivory

Item #: 0370154

Cat #: 42080-2IP

UPC: 078477951354

$ 5.55 EA
Company wide:
0 in stock
Documents & Guides
Dual-Gang QUICKPORT™ Wallplate with ID Windows, 2-Port, Ivory

Overview

Dual-Gang QUICKPORT™ Wallplate with ID Windows, 2-Port, Ivory

Leviton single-gang and dual-gang wallplates accept QUICKPORT snap-in modules to support multimedia station applications with 1, 2, 3, 4, 6, 8, and 12 ports. Use where port designation windows in a single-gang or dual-gang economical flush-mount housing is desired. Available in five colors: white, light almond, gray, ivory, and black.

Also known as: 078477951354, 42080-2IP, LEV420802IP

Specifications

Gangs: 2
Mounting: Box
Material: Plastic
Color: Ivory
Gangs: 2
Material: Plastic
Mounting: Box
Color: Ivory