Wallplate, QuickPort, 2-Gang, 1-Port, ID Windows, Ivory

Item #: 0370152

Cat #: 42080-1IP

UPC: 078477951316

$ 5.55 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, QuickPort, 2-Gang, 1-Port, Box Mount, (4) ID Windows, Color: Ivory.

Overview

Wallplate, QuickPort, 2-Gang, 1-Port, Box Mount, (4) ID Windows, Color: Ivory.

QuickPort Wallplate with ID window, dual gang, 1-port, ivory

Also known as: 078477951316, 42080-1IP, LEV420801IP

Specifications

Gangs: 2
Mounting: Box
Material: Plastic
Color: Ivory
Number of Ports: 1
Gangs: 2
Material: Plastic
Number of Ports: 1
Mounting: Box
Color: Ivory