Conduit Body, Type: LBDN, Size: 4", Aluminum

Item #: 0370138

Cat #: LBDN400A

UPC: 781381474627

$ 2191.04 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LBDN, Size: 4", Material: Copper Free Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LBDN, Size: 4", Material: Copper Free Aluminum. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381474627, LBDN400A, APPLBDN400A, lbd

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 4 in
Type: Type LB
Hub Diameter: 4 in
Material: Aluminum