2-1/2 IN GNDG INSUL BSHG W/LUG

Item #: 0370121

Cat #: IBC250LS4BC

UPC: 783126306675

$ 64.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 3 3/8 Inch, Width: 7/8 Inch, Grounding Wire Size Minimum: 14 AWG

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 3 3/8 Inch, Width: 7/8 Inch, Grounding Wire Size Minimum: 14 AWG
Also known as: 783126306675, IBC250LS4BC, OZGIBC250LS4BC

Specifications

Material: Iron
Diameter: 2 1/2 in
Insulation: Insulated
Material: Iron
Insulation: Insulated
Diameter: 2 1/2 in