1-1/2 IN GNDG INSUL BSHG W/LUG

Item #: 0370103

Cat #: IBC150LS20BC

UPC: 783126306620

$ 53.16 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 2 5/16 Inch, Width: 11/16 Inch, Grounding Wire Size Minimum: 14 AWG

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 2 5/16 Inch, Width: 11/16 Inch, Grounding Wire Size Minimum: 14 AWG
Also known as: 783126306620, IBC150LS20BC, OZGIBC150LS20BC

Specifications

No Specifications Available