Grounding Bushing, 1", Threaded, Insulated, Malleable Iron

Item #: 0370079

Cat #: IBC100L20BC

UPC: 783126108040

$ 24.48 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 1 Inch, Threaded, Insulated, Malleable Iron Body/Zinc Plated, Bronze Lug 6 AWG - 250 MCM, Rated 150° Celsius, UL Listed For CU/AL Conductors, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 1 Inch, Threaded, Insulated, Malleable Iron Body/Zinc Plated, Bronze Lug 6 AWG - 250 MCM, Rated 150° Celsius, UL Listed For CU/AL Conductors, For Use With Rigid/IMC Conduit
Also known as: 783126108040, IBC100L20BC, OZGIBC100L20BC

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in