R/A 2" PPROX W/CONN DC

Item #: 0369965

Cat #: 13104RQD07

UPC: 782113945521

$ 454.11 EA
Company wide:
0 in stock
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 2 in range, Right Angle, Output ON, M12, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc

Overview

Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 2 in range, Right Angle, Output ON, M12, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc

Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.

Also known as: 782113945521, 13104RQD07, CUT13104RQD07

Specifications

IP/NEMA Rating: NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
Type: Photoelectric Sensor
Range: 2 in
IP/NEMA Rating: NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
Range: 2 in
Type: Photoelectric Sensor