Outlet Box, GUEB, (7) 3/4" Hubs, Aluminum

Item #: 0369958

Cat #: GUEB775AN4

UPC: 783126006407

$ 338.30 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type GUEB, Square, (7) 3/4 Inch Threaded Hubs, Aluminum, For Rigid Conduit & IMC, Explosion-Proof, Hazardous Locations, (4) Plugs Provided, 29 cubic inches

Overview

Conduit Outlet Box, Type GUEB, Square, (7) 3/4 Inch Threaded Hubs, Aluminum, For Rigid Conduit & IMC, Explosion-Proof, Hazardous Locations, (4) Plugs Provided, 29 cubic inches

O/Z-Gedney's conduit junction boxes are used to provide access to conductors for pulling,splicing, maintenance and future changes/upgrades. Allows connection of straightconduit runs, branch conduit runs and 90° bends.

Also known as: 783126006407, GUEB775AN4, OZGGUEB775AN4

Specifications

Diameter: 3/4 in
Material: Aluminum
Cubic Inches: 29 in³
Diameter: 3/4 in
Cubic Inches: 29 in³
Material: Aluminum