Explosion-Proof Outlet Box, Type X, 2" Hubs, Malleable Iron

Item #: 0369867

Cat #: GUAX200

UPC: 783126247558

$ 609.18 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Hazardous Location, Cover Threads into Box, Type GUAX, 2 Inch Hubs, Malleable Iron Body & Cover, Threaded for Rigid Conduit or IMC.

Overview

Conduit Outlet Box, Hazardous Location, Cover Threads into Box, Type GUAX, 2 Inch Hubs, Malleable Iron Body & Cover, Threaded for Rigid Conduit or IMC.
Also known as: 783126247558, GUAX200, OZGGUAX200

Specifications

Material: Malleable Iron, Aluminum
Diameter: 2 in
Material: Malleable Iron, Aluminum
Diameter: 2 in