Beam Clamp, 1", Malleable Iron

Item #: 0369847

Cat #: BH50010

UPC: 781381156752

$ 8.34 EA
Company wide:
13 in stock
Documents & Guides
Beam Clamp, Malleable, 1", 1-5/8" High, 1/4-20 Threads

Overview

Beam Clamp, Malleable, 1", 1-5/8" High, 1/4-20 Threads

Beam clamps provide support for conduit hanging systems.

Also known as: 781381156752, BH50010, APPBH50010

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in