Explosion-Proof Outlet Box, Type T, 2" Hubs, Malleable Iron

Item #: 0369842

Cat #: GUAT200

UPC: 783126247459

$ 571.95 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Hazardous Location, Cover Threads into Box, Type GUAT, 2 Inch Hubs, Malleable Iron Body and Cover, Threaded for Rigid Conduit or IMC.

Overview

Conduit Outlet Box, Hazardous Location, Cover Threads into Box, Type GUAT, 2 Inch Hubs, Malleable Iron Body and Cover, Threaded for Rigid Conduit or IMC.
Also known as: 783126247459, GUAT200, OZGGUAT200

Specifications

Material: Malleable Iron
Diameter: 2 in
Number of Hubs: 3
Hub Diameter: 2 in
Material: Malleable Iron
Number of Hubs: 3
Diameter: 2 in
Hub Diameter: 2 in