This product has been discontinued.

Load Center, Main Lug, 125A, 120/240V, 1P, 24/24, NEMA 1, Grd Bar
Item #: 0369836
Cat #: BR2424L125G
UPC: 786676001199
Company wide:
0
in stock
Discontinued
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 24-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Includes: GBK1220 Ground Bar. Dims: H: 23", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 24-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Includes: GBK1220 Ground Bar. Dims: H: 23", W: 14.31", D: 3.88"
Also known as: 786676001199, BR2424L125G, CUTBR2424L125G
Specifications
| Spaces: | 24 |
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 24 |
| Family / Style: | BR |
| Spaces: | 24 |
| Amps: | 125 |
| Phase: | 1 |
| Type: | Main Lug |
| Family / Style: | BR |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 24 |