Explosion-Proof Outlet Box, Type LB, 2" Hubs, Iron/Aluminum

Item #: 0369812

Cat #: GUALB200

UPC: 783126247350

$ 541.24 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Hazardous Location, Cover Threads into Box, Type GUALB, 2 Inch Hubs, Aluminum Cover, Malleable Iron Body, Threaded for Rigid Conduit or IMC.

Overview

Conduit Outlet Box, Hazardous Location, Cover Threads into Box, Type GUALB, 2 Inch Hubs, Aluminum Cover, Malleable Iron Body, Threaded for Rigid Conduit or IMC.
Also known as: 783126247350, GUALB200, OZGGUALB200

Specifications

Material: Malleable Iron, Aluminum
Diameter: 2 in
Material: Malleable Iron, Aluminum
Diameter: 2 in