Conduit Outlet Box, Type LB, 1" Hubs, Iron/Aluminum

Item #: 0369800

Cat #: GUALB100

UPC: 783126247329

$ 151.36 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Hazardous Location, Cover Threads into Box, Type GUALB, 1 Inch Hubs, Aluminum Cover, Malleable Iron Body, Threaded for Rigid Conduit or IMC.

Overview

Conduit Outlet Box, Hazardous Location, Cover Threads into Box, Type GUALB, 1 Inch Hubs, Aluminum Cover, Malleable Iron Body, Threaded for Rigid Conduit or IMC.
Also known as: 783126247329, GUALB100, OZGGUALB100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in