Clear RTV Silicon Sealant - 3oz Tube

Item #: 0369790

Cat #: RTV3

UPC: 781002173601

$ 12.84 EA
Company wide:
194 in stock
Documents & Guides
RTV Silicon Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: Clear, Includes: (1) 3 oz Tube, Case Size: (12)

Overview

RTV Silicon Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: Clear, Includes: (1) 3 oz Tube, Case Size: (12)

The RTV3 is a high quality, single component, 100% silicone sealant that is ideal for interior and exterior sealing and caulking. It adheres to metal, glass, marble, tile ceramic, porcelain, painted surfaces, and many more. It can be used as an adhesive for bonding surfaces together and will not yellow or discolor in exterior applications.

Also known as: 781002173601, RTV3, DOTRTV3

Specifications

Color: Clear
Material: Silicone
Size: 3 oz
Type: Sealant
Color: Clear
Size: 3 oz
Material: Silicone
Type: Sealant