1" X 36" Anchor Bolt W/2 Nuts, 2 Flat Washers

Item #: 0369784

Cat #: AB3

UPC: 662400115038

Company wide:
0 in stock
Documents & Guides
1" X 36" Anchor Bolt W/2 Nuts, 2 Flat Washers

Overview

1" X 36" Anchor Bolt W/2 Nuts, 2 Flat Washers
Also known as: 662400115038, AB3, LMKAB3

Specifications

Mounting: Pole
Length: 3 ft
Mounting: Pole
Length: 3 ft