Led Light Module

Item #: 0369780

Cat #: E26BZV4

UPC: 782114193051

Company wide:
0 in stock
Documents & Guides
Led Light Module, Amber Lens, Flashing, 120 Vac

Overview

Led Light Module, Amber Lens, Flashing, 120 Vac
Also known as: 782114193051, E26BZV4, CUTE26BZV4

Specifications

Color: Amber
Volts AC: 120
Type: Strobe, Stack Light
Color: Amber
Type: Strobe, Stack Light
Volts AC: 120