Meter Base, 200A, 7 Jaw, 600VAC, Test Block Bypass, Ring Type

Item #: 0369489

Cat #: 127TB

UPC: 784572102491

$ 1453.34 EA
Company wide:
0 in stock
Ring Type Meter Socket, 200A, 7 Terminal, 3P4W, 6" D x 14" W x 30" H, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Ring Type Meter Socket, 200A, 7 Terminal, 3P4W, 6" D x 14" W x 30" H, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572102491, 127TB, MLB127TB

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Phase: 3
Volts AC: 600
IP/NEMA Rating: NEMA 3R