Sealing Fitting, Vertical/Horizontal, 1", Explosion-Proof, Aluminum

Item #: 0369451

Cat #: EYM100AL

UPC: 781381600125

$ 58.24 EA
Company wide:
28 in stock
Sealing Fitting, Vertical/Horizontal, 1 Inch, Male/Female With Removable Male Nipple, 25% Fill, Aluminum, For Use With Rigid/IMC Conduit in Close Turning Radius.

Overview

Sealing Fitting, Vertical/Horizontal, 1 Inch, Male/Female With Removable Male Nipple, 25% Fill, Aluminum, For Use With Rigid/IMC Conduit in Close Turning Radius.

Appleton™ EY 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.

Also known as: 781381600125, EYM100AL, APPEYM100AL

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum