
$ 1417.90 EA
Company wide:
0
in stock
Documents & Guides
Explosion-Proof Conduit Sealing Fitting, Turning Radius 5 Inch, Trade Size 4 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886, CSA C22.2, Overall Length 11 Inch, Application Seal Conduits in Vertical or Horizontal, to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames from One Portion of the Electrical System to Another Through the Conduit, Constructional Feature Explosion-Proof
Overview
Explosion-Proof Conduit Sealing Fitting, Turning Radius 5 Inch, Trade Size 4 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886, CSA C22.2, Overall Length 11 Inch, Application Seal Conduits in Vertical or Horizontal, to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames from One Portion of the Electrical System to Another Through the Conduit, Constructional Feature Explosion-Proof
Also known as: 783126139082, EYAM400, OZGEYAM400
Specifications
No Specifications Available