Sealing Fitting, Female/Female, Vertical/Horizontal, Size: 1"

Item #: 0369388

Cat #: EYA100A

UPC: 783126056792

$ 82.98 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, Female/Female, Vertical/Horizontal, Size: 1 Inch, Aluminum

Overview

Sealing Fitting, Female/Female, Vertical/Horizontal, Size: 1 Inch, Aluminum
Also known as: 783126056792, EYA100A, OZGEYA100A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum