12 X 10 N12 Screw Hdn Hng Body

Item #: 0369332

Cat #: NP1210B

UPC: 034481088639

$ 501.92 EA
Company wide:
0 in stock
Circuit Safe® Polycarbonate NEMA Enclosure, 12" X 10" X 6".

Overview

Circuit Safe® Polycarbonate NEMA Enclosure, 12" X 10" X 6".

Base plate. Individual components. 12 inches x 10 inches x 6 inches.

Also known as: 034481088639, NP1210B, CARNP1210B

Specifications

Material: Polycarbonate
Material: Polycarbonate