Polycarbonate Opaque Hidden-hinge Enclosure Collar, 12" X 10"

Item #: 0369328

Cat #: NH1210C

UPC: 034481015567

$ 257.74 EA
Company wide:
0 in stock
Documents & Guides
Polycarbonate Opaque Hidden-hinge Enclosure Collar, 12" X 10".

Overview

Polycarbonate Opaque Hidden-hinge Enclosure Collar, 12" X 10".
Also known as: 034481015567, NH1210C, CARNH1210C

Specifications

Material: Polycarbonate
Material: Polycarbonate