12x10 N12 Hdn Hng Lid-opaque

Item #: 0369327

Cat #: NH1210L

UPC: 034481086970

$ 585.45 EA
Company wide:
0 in stock
Documents & Guides
Polycarbonate Opaque Hidden-hinge Enclosure Cover, 12" X 10".

Overview

Polycarbonate Opaque Hidden-hinge Enclosure Cover, 12" X 10".

Circuit Safe NEMA Enclosures are the flagship product of the Carlon® Enclosure offering. Molded in tough, durable polycarbonate resin, these enclosures lead the market in terms of design, durability, aesthetics and economy of use.

Also known as: 034481086970, NH1210L, CARNH1210L

Specifications

Material: Polycarbonate
Material: Polycarbonate