This product has been discontinued.

Breaker, Enclosure, CSR2200N Breaker, 2P, 1-Phase, 240V, NEMA 3R
Item #: 0369292
Cat #: ECB200RB
UPC: 782114225257
Company wide:
0
in stock
Discontinued
Documents & Guides
Breaker Enclosure, 1-Phase, 3-Wire, 240 Volt AC Maximum, 200 Amp, NEMA 3R, With CSR2200N Breaker, 25 kAIC. Has Been Replaced By Eaton ECCVH200R
Overview
Breaker Enclosure, 1-Phase, 3-Wire, 240 Volt AC Maximum, 200 Amp, NEMA 3R, With CSR2200N Breaker, 25 kAIC. Has Been Replaced By Eaton ECCVH200R
Also known as: 782114225257, ECB200RB, CUTECB200RB, breaker disconnect, 200 amp breaker disconnect, 200 amp main breaker
Specifications
| Amps: | 200 |
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating DC: | 125 kA |
| Amps: | 200 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Volts AC: | 240 |
| Interrupt Rating DC: | 125 kA |