3" PVC Schedule 40 Long Line Coupling

Item #: 0369263

Cat #: E941L

UPC: 034481061724

$ 24.20 EA
Company wide:
203 in stock
Documents & Guides
3" PVC Schedule 40 Long Line Coupling.

Overview

3" PVC Schedule 40 Long Line Coupling.
Also known as: 034481061724, E941L, CARE941L

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC