LTG CONT OPN 300A 3P 120V MECH HLD

Item #: 0369241

Cat #: A202K5CAM

UPC: 786678203904

$ 6844.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton A202 magnetically held lighting contactor, 300 A, 300 A, Three-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

Overview

Eaton A202 magnetically held lighting contactor, 300 A, 300 A, Three-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

Fill

Also known as: 786678203904, A202K5CAM, CUTA202K5CAM

Specifications

Poles: 3
Amps: 300
Poles: 3
Amps: 300