15 Amp, 125 Volt, NEMA 5-15P Angle Plug

Item #: 0369219

Cat #: 6594

UPC: 078477868256

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P Angle Plug15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, GFCI Ground Fault-Manual Reset - Yellow.

Overview

15 Amp, 125 Volt, NEMA 5-15P Angle Plug15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, GFCI Ground Fault-Manual Reset - Yellow.
Also known as: 078477868256, 6594, LEV6594

Specifications

NEMA Configuration: 5-15P
Volts AC: 120
Type: GFCI, Plug
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P
Type: GFCI, Plug
Color: Yellow
Volts AC: 120
Amps: 15