
Raceway Cover, 2400 Series, Steel, 1-29/32" x 5', Ivory
Item #: 0369163
Cat #: V2400C
UPC: 786776094572
$ 2.44 FT
Company wide:
1,353
in stock
Documents & Guides
Raceway Cover, 2400 Series, Size: 1-29/32" Width, 0.040" Steel, Ivory
Overview
Raceway Cover, 2400 Series, Size: 1-29/32" Width, 0.040" Steel, Ivory
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway
Also known as: 786776094572, V2400C, WMDV2400C
Specifications
| Color: | Ivory |
| Material: | Steel |
| Color: | Ivory |
| Material: | Steel |