Flexible Coupling, Hazardous Location, Size: 3/4", Length: 36"

Item #: 0369160

Cat #: ECGJH7536

UPC: 783126116755

$ 1286.41 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, Hazardous Location, Size: 3/4 Inch, Length: 36 Inch, Material: Brass/Bronze

Overview

Flexible Coupling, Hazardous Location, Size: 3/4 Inch, Length: 36 Inch, Material: Brass/Bronze
Also known as: 783126116755, ECGJH7536, OZGECGJH7536

Specifications

Diameter: 3/4 in
Material: Bronze, Brass
Length: 36 in
Diameter: 3/4 in
Length: 36 in
Material: Bronze, Brass