Flexible Coupling, 3/4" x 24" Long, Explosion-Proof

Item #: 0369148

Cat #: ECGJH7524

UPC: 783126116670

$ 966.56 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, 3/4 Inch x 24 Inch Long, Explosion-Proof, Bronze End Fittings/Outer Braid, Maximum Temperature 300°F, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration

Overview

Flexible Coupling, 3/4 Inch x 24 Inch Long, Explosion-Proof, Bronze End Fittings/Outer Braid, Maximum Temperature 300°F, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration
Also known as: 783126116670, ECGJH7524, OZGECGJH7524

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Brass
Length: 24 in
Diameter: 3/4 in
Length: 24 in
Material: Stainless Steel, Brass