15A Residential Grade Decora Receptacle, 5-15R, White

Item #: 0369040

Cat #: 12650-W

UPC: 078477851357

$ 7.51 EA
Company wide:
186 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, CO/ALR Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap, - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, CO/ALR Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap, - White
Also known as: 078477851357, 12650-W, LEV12650W

Specifications

Type: Grounding, Residential Grade
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Residential Grade
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White